• Cart

Edward Valve 800# Forged Steel Socket Weld Wye Globe Stop Valve E848Y

DESCRIPTION

  • Boiler code, Section III nuclear
  • Bolted bonnet assembly
  • Two-piece yoke

Edward Valve 800# Forged Steel Socket Weld Wye Globe Stop Valve

E848Y

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34
End Connection 1
Socket Weld
End Connection 2
Butt Weld
Material
Forged Steel
Maximum Pressure
2000 psi
Maximum Temperature
100
Pressure Class
800#
Valve Bonnet Type
Welded
Valve Operator
Round Handle
Valve Port Opening
Standard Port
Valve Seat Material
Stellite
Valve Size
3/4 in
Valve Stem
Rising Valve Stem
Valve Type
Globe Valve

Starting at
Call for Pricing
  • QUANTITY