1 in. Alloy Steel Socket Weld Guided 1690# Y-Pattern Globe Valve
Univalve® 1 in. Alloy Steel Socket Weld Guided 1690# Y-Pattern Globe Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.34
- ASTM:
- ASTM A-105, ASTM A-131, ASTM A-182 Grade F11, ASTM A-193 Grade B7, ASTM A-276, ASTM A-563 Grade A, ASTM A-582, ASTM B-150 C61900, ASTM B-150 C62300, ASTM T-302, ASTM T-416, ASTM T-440C, ASTM A-182 Grade F22
- Collection:
- Univalve®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 8-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Pressure - High:
- 4225
- Pressure Class:
- 1690#
- UL Listed:
- No
- Valve Body Material:
- Alloy Steel
- Valve Body Style:
- Y Pattern
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Handwheel Handle
- Valve Seat Material:
- Stellite
- Valve Size:
- 1 in
- Valve Stem:
- Guided
- Valve Type:
- Globe Valve
- Weight:
- 19 lb