1/2 in. Alloy Steel Socket Weld Guided 1690# Y-Pattern Globe Valve

You last purchased this on
 
Edward Valve

Univalve® 1/2 in. Alloy Steel Socket Weld Guided 1690# Y-Pattern Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Edward Valve

Univalve® 1/2 in. Alloy Steel Socket Weld Guided 1690# Y-Pattern Globe Valve

  • Fast #
  • Part #E36124D
  • Item #238535
  • Manufacturer Part #36124.5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34
ASTM:
ASTM A-105, ASTM A-131, ASTM A-182 Grade F11, ASTM A-193 Grade B7, ASTM A-276, ASTM A-563 Grade A, ASTM A-582, ASTM B-150 C61900, ASTM B-150 C62300, ASTM T-302, ASTM T-416, ASTM T-440C
Collection:
Univalve®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Length (in):
8-1/2 in
IAPMO Listed -:
No
NSF Certified:
No
Pressure - High:
4225
Pressure Class:
1690#
UL Listed:
No
Valve Body Material:
Alloy Steel
Valve Body Style:
Y Pattern
Valve Bonnet Type:
Welded
Valve Operator:
Handwheel Handle
Valve Seat Material:
Stellite
Valve Size:
1/2 in
Valve Stem:
Guided
Valve Type:
Globe Valve
Weight:
19 lb