DESCRIPTION

Eemax AccuMix 1.5 gpm 240 V Tankless Water Heater

EMB005240T

Supply Pipe Connection:

SPECIFICATIONS

AMP
20
ASSE Standards
ASSE 1070
CEC Compliant
For Sale in CA
Collection
AccuMix
Depth
4 in
End Connection 1
Compression
Flow Rate
2 gpm
Height
13-1/2 in
IsAcceptableImage
Lead Law Compliant
Yes
Maximum Temperature
105
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
4.8
Width
5 in

Starting at
Call for Pricing
  • QUANTITY