DESCRIPTION

  • Floor and wall mountable
  • Hot and cold water feed
  • No need for costly re-circulating lines and pumps
  • Point-of-use, ideal for under the sink providing instantaneous hot water
  • Quick recovery time

Eemax 1 gal 120V Mini Tankless Water Heater

EEMT1

Watts:

SPECIFICATIONS

AMP
12
Capacity
1 gal
Depth
10 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
Flow Rate
1.3 gpm
Height
15-1/4 in
Lead Law Compliant
Yes
Length
10 in
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
120V
Water Heater Type
Compact, Point of Use
Watts
1.4
Width
9-3/4 in

Starting at
Call for Pricing
  • QUANTITY