DESCRIPTION

  • Can be connected to multiple lavatories
  • Flow switch activates heater only on demand
  • Microprocessor control ensures accurate output temperature
  • No T&P valve needed
  • Save energy, 99% energy efficient
  • Water connections are on bottom of unit

Eemax 10 kW 277 V 36 A Tankless Water Heater

EEX100TML

Supply Pipe Connection:

SPECIFICATIONS

AMP
36
CEC Compliant
For Sale in CA
Depth
3 in
End Connection 1
Compression
Height
10-3/4 in
Maximum Pressure
150 psi
Maximum Temperature
110
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
277V
Water Heater Type
Tankless
Watts
10
Width
5-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$365.79
EACH
  • QUANTITY