DESCRIPTION

  • 3/8" compression fittings on top
  • Compact design
  • Flow controlling aerator supplied

Eemax 10 kW 277 V Tankless Water Heater

ESP100

Supply Pipe Connection:

SPECIFICATIONS

AMP
36
CEC Compliant
For Sale in CA
Depth
3 in
End Connection 1
Compression
Flow Rate
2 gpm
Height
10 in
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/8 in
UL Listed
Yes
Volts
277V
Water Heater Type
Tankless
Watts
10
Width
5-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS