DESCRIPTION

  • Compatible with all sensor and non sensor faucets
  • Factory calibrated mixing valve and thermostatic temperature control board for accuracy
  • Factory temperature set to 105 degrees
  • No scalding or temperature spikes
  • Save energy, 99% energy efficient
  • Water connections are on top of unit

Eemax AccuMix 10 kW 27V Tankless Water Heater

EMT010277T

Supply Pipe Connection:

SPECIFICATIONS

AMP
36
ASSE Standards
ASSE 1070
Collection
AccuMix
Depth
4-1/5 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Energy Star Compliant
No
Flow Rate
2 gpm
Height
13-1/2 in
Lead Law Compliant
Yes
Length
4-1/5 in
Maximum Temperature
105
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/8 in
UL Listed
Yes
Volts
277V
Water Heater Type
On-demand, Tankless
Watts
10
Width
5-1/10 in

Starting at
Call for Pricing
  • QUANTITY