DESCRIPTION
- 240V
- 3/4" quick connect water connections on bottom
- Compact design
- External digital thermostatic touch pad
- Outer LED display
- Quick connect fittings
- Stylish stainless steel exterior
Eemax Home Advantage 12 kW 240 V Home Advantage Tankless Water Heater
ESS012240T
Supply Pipe Connection:
SPECIFICATIONS
- AMP
- 48
- CEC Compliant
- For Sale in CA
- Collection
- Home Advantage
- Depth
- 3 in
- End Connection 1
- Quick Connect
- Flow Rate
- 2 gpm
- Height
- 10 in
- Maximum Pressure
- 150 psi
- Maximum Temperature
- 140
- NSF Specifications
- NSF 372
- Phase
- Single Phase
- Power Source
- Electric
- Supply Pipe Connection
- 3/4 in
- UL Listed
- Yes
- Volts
- 240V
- Water Heater Type
- Tankless
- Watts
- 11.5
- Width
- 5-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday