9kW Electric Tankless Water Heater

This product has been replaced by

Eemax Indoor Electric Tankless Water Heater
Eemax 9 kW Indoor Electric Tankless Water Heater
Manufacturer Part #SPEX90
You last purchased this on
 
Eemax

Series One™ 9kW Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eemax Indoor Electric Tankless Water Heater
Eemax 9 kW Indoor Electric Tankless Water Heater
Manufacturer Part #SPEX90
Eemax

Series One™ 9kW Electric Tankless Water Heater

  • Fast #
  • Part #EEX90
  • Item #486897
  • Manufacturer Part #EX90
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thermostatic control for precise outlet temperature
  • UL listed
  • 1/2" compression fittings on bottom of unit for easy installation
  • Energy Factor: .99
  • Commercial
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
32
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Series One™
Condensing:
No
Depth:
3 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Energy Star Compliant:
No
Flow Rate:
2 gpm
Height:
9-67/100 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Supply Pipe Connection Size:
1/2 in
UL Listed:
Yes
Volts:
277V
Water Heater Type:
Tankless
Watts:
9 kW
Width:
5-11/50 in