DESCRIPTION

  • Floor and wall mountable
  • Hot and cold water feed
  • Ideal for under the sink providing instantaneous hot water
  • No need for costly re-circulating lines and pumps
  • Quick recovery time

Eemax 120V Mini Tankless Water Heater

EEMT4

Capacity:

SPECIFICATIONS

AMP
12
Capacity
4 gal
Depth
13 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
Height
18-1/4 in
Lead Law Compliant
Yes
Length
13 in
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
120V
Water Heater Capacity Range
Less than 30 gal
Water Heater Type
Compact, Point of Use
Watts
1.4
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY