DESCRIPTION

  • Floor and wall mountable
  • Hot and cold water feed
  • Ideal for under the sink providing instantaneous hot water
  • No need for costly re-circulating lines and pumps
  • Quick recovery time

Eemax 120V Mini Tankless Water Heater

EEMT6

Capacity:

SPECIFICATIONS

AMP
12
Capacity
6 gal
Depth
14-1/4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
Height
21 in
Lead Law Compliant
Yes
Length
14-1/4 in
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V
Water Heater Type
Compact, Point of Use
Watts
1.4
Width
14 in

Starting at
Call for Pricing
  • QUANTITY