2.4kW Electric Tankless Water Heater

This product has been replaced by

Eemax Non-Thermostatic Electric Tankless Water Heater
Eemax 2.4 kW 120V Non-Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX2412
You last purchased this on
 
Eemax

Series One™ 2.4kW Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eemax Non-Thermostatic Electric Tankless Water Heater
Eemax 2.4 kW 120V Non-Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX2412
Eemax

Series One™ 2.4kW Electric Tankless Water Heater

  • Fast #
  • Part #ESP2412
  • Item #1248911
  • Manufacturer Part #SP2412
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Thermostatic control for precise outlet temperature
  • Prevents legionella bacteria growth
  • Cut energy costs - flow switch activates heater only on demand
  • Faucet aerator, with excellent spray pattern, supplied with unit
  • Flow control- temperature controlled by amount of volume
  • Reduces calcification, liming and sedimentation
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
20
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Series One™
Condensing:
No
Depth:
3 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Energy Star Compliant:
No
Flow Rate:
2 gpm
Height:
9-67/100 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Phase:
Single Phase
Power Source:
Electric
Supply Pipe Connection Size:
3/8 in
UL Listed:
Yes
Volts:
120V
Water Heater Type:
Tankless
Watts:
2.4 kW
Width:
5-11/50 in