3.5kW Electric Tankless Water Heater

This product has been replaced by

Eemax Non-Thermostatic Electric Tankless Water Heater
Eemax 3.5 kW Indoor Electric Tankless Water Heater
Manufacturer Part #SPEX3512
You last purchased this on
 
Eemax

Series One™ 3.5kW Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eemax Non-Thermostatic Electric Tankless Water Heater
Eemax 3.5 kW Indoor Electric Tankless Water Heater
Manufacturer Part #SPEX3512
Eemax

Series One™ 3.5kW Electric Tankless Water Heater

  • Fast #
  • Part #ESP3512
  • Item #164696
  • Manufacturer Part #SP3512
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5-11/50 in width
  • 3 in depth
  • Color white
  • ADA compliant
  • Easy installation
  • High temperature limit switch with automatic reset
  • Endless hot water – no storage capacity to run out
  • Nichrome element – a unique, patented flow path ensures optimum heat transfer and extended element life
  • Made in USA
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
29
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Series One™
Condensing:
No
Depth:
3 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Energy Star Compliant:
No
Fitting Sizes:
3/8 in
Flow Rate:
0.5 gpm
Height:
9-2/3 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
ABS
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Product Type:
Tankless Water Heater
Supply Pipe Connection Size:
3/8 in
UL Listed:
Yes
Volts:
120V
Water Heater Type:
Tankless
Water Inlet Connection Size:
3/8 in
Water Outlet Connection Size:
3/8 in
Watts:
3.5 kW
Weight:
4 lb
Width:
5-11/50 in