DESCRIPTION

  • 3/4" quick connect water connections on bottom of unit for easy installation
  • Energy Factor: .99
  • Residential
  • Touchpad LED display for accurate temperature control
  • UL listed
  • Volts: 240
  • kW: 15

Eemax Home Advantage 15 kW 240 V Home Advantage Tankless Water Heater

ESS015240TC

Supply Pipe Connection:

SPECIFICATIONS

AMP
64
Collection
Home Advantage
Depth
3 in
End Connection 1
Quick Connect
Flow Rate
3 gpm
Height
12 in
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Specifications
NSF 372
Phase
Double Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V
Water Heater Type
Tankless
Watts
15
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY