DESCRIPTION

  • 3/4" NPT water connections on bottom of unit for easy installation
  • Amps: 63
  • Commercial
  • Energy Factor: .99
  • Thermostatic control for precise outlet temperature
  • UL Listed
  • Volts: 240
  • kW: 15

Eemax 15 kW 240 V Tankless Water Heater

EEX144T2

Supply Pipe Connection:

SPECIFICATIONS

AMP
64
CEC Compliant
For Sale in CA
Depth
3 in
End Connection 1
NPT
Flow Rate
4 gpm
Height
10 in
Lead Law Compliant
Yes
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Specifications
NSF 372
Phase
Double Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
15
Width
10-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY