DESCRIPTION

  • 3/4" NPT water connections on bottom of unit for easy installation
  • Amps: 80
  • Commercial
  • Energy Factor: .99
  • Thermostatic control for precise outlet temperature
  • UL Listed
  • Volts: 208
  • kW: 16.6

Eemax 16.6 kW 208 V Tankless Water Heater

EEX1608T2

Supply Pipe Connection:

SPECIFICATIONS

AMP
80
Depth
4-8/25 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
Flow Rate
4 gpm
Height
10-3/25 in
Lead Law Compliant
Yes
Length
4-8/25 in
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V
Water Heater Type
On-demand, Tankless
Watts
16.6
Width
10-17/25 in

Starting at
Call for Pricing
  • QUANTITY