DESCRIPTION

  • 3/4" NPT water connections on bottom of unit for easy installation
  • Energy Factor: .99
  • Residential
  • Thermostatic control for precise outlet temperature
  • UL Listed

Eemax Series Two 16 kW 277 V Tankless Water Heater

EEX160TC

Supply Pipe Connection:

SPECIFICATIONS

AMP
58
ANSI Specifications
ANSI Z358.1
Collection
Series Two
Depth
4-8/25 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
Flow Rate
3 gpm
Height
10-3/25 in
Lead Law Compliant
Yes
Length
4-8/25 in
Maximum Temperature
180
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
277V
Water Heater Type
On-demand, Tankless
Watts
16
Width
10-17/25 in

Starting at
Call for Pricing
  • QUANTITY