DESCRIPTION

Eemax Home Advantage II 18 kW 240 V Electric Tankless Water Heater

EHA018240

Supply Pipe Connection:

SPECIFICATIONS

AMP
75
Collection
Home Advantage II
Depth
4 in
End Connection 1
NPT
Flow Rate
5 gpm
Height
17 in
Lead Law Compliant
Yes
Maximum Temperature
140
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
18
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$551.82
EACH
  • QUANTITY

DOCUMENTS