DESCRIPTION

  • 0.5 gpm aerators supplied
  • Designed with a 0.3 gpm activation
  • Maximum outlet temperature of 110°F
  • Water connections on the bottom of the unit

Eemax 19 kW 240 V 2-Multispeed Electric Tankless Water Heater

EEX190TCML

Supply Pipe Connection:

SPECIFICATIONS

AMP
80
ANSI Specifications
ANSI Z358.1
Depth
4-8/25 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
Flow Rate
.3 gpm
Height
10-3/25 in
Length
4-8/25 in
Maximum Pressure
150 psi
Maximum Temperature
110
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
On-demand, Tankless
Watts
19
Width
10-17/25 in

Starting at
Call for Pricing
  • QUANTITY