DESCRIPTION

  • 3/4" NPT water connections on bottom
  • Compact design
  • Thermostatic control

Eemax Series Two 20 kW 277 V Tankless Water Heater

EEX200TC

Supply Pipe Connection:

SPECIFICATIONS

AMP
72
ANSI Specifications
ANSI Z358.1
Collection
Series Two
Depth
4-8/25 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
Flow Rate
3 gpm
Height
10-3/25 in
Length
4-8/25 in
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
277V
Water Heater Type
On-demand, Tankless
Watts
20
Width
10-17/25 in

Starting at
Call for Pricing
  • QUANTITY