DESCRIPTION

  • The units range from 18kW to 32kW and can use 208 and 480V Delta.
  • They have 1/2" water connections at the bottom of the unit.
  • Three Phase electric tankless water heaters are used in commercial applications.

Eemax 20 kW 480 V Delta Thermostat Tankless Water Heater

EED020480T2TML

Supply Pipe Connection:

SPECIFICATIONS

AMP
24
Depth
4-8/25 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Energy Star Compliant
No
Flow Rate
4 gpm
Height
12-1/2 in
Length
4-8/25 in
Maximum Pressure
150 psi
Maximum Temperature
110
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
480V
Water Heater Type
On-demand, Tankless
Watts
20
Width
18-1/5 in

Starting at
Call for Pricing
  • QUANTITY