DESCRIPTION

  • Hot and cold water feed
  • Microprocessor control ensures accurate output temperature
  • Prevents legionella bacteria growth
  • Reduces calcification, liming and sedimentation
  • Thermostatic control for precise outlet temperature

Eemax 208V Tankless Water Heater

EEX1608TC

Watts:

SPECIFICATIONS

AMP
80
Depth
4-8/25 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
Flow Rate
3 gpm
Height
10-3/25 in
Lead Law Compliant
Yes
Length
4-8/25 in
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V
Water Heater Type
On-demand, Tankless
Watts
16.6
Width
10-17/25 in

Starting at
Call for Pricing
  • QUANTITY