DESCRIPTION
- Cut energy costs - flow switch activates heater only on demand
- Faucet aerator, with excellent spray pattern, supplied with unit
- Flow control- temperature controlled by amount of volume
- Prevents legionella bacteria growth
- Reduces calcification, liming and sedimentation
- Thermostatic control for precise outlet temperature
Eemax 208V Tankless Water Heater
ESP3208
Volts:
SPECIFICATIONS
- AMP
- 14
- CEC Compliant
- For Sale in CA
- Depth
- 3 in
- End Connection 1
- Compression
- End Connection 2
- Compression
- End Connections
- Compression
- Energy Star Compliant
- No
- Flow Rate
- 2 gpm
- Height
- 9-67/100 in
- Lead Law Compliant
- Yes
- Length
- 3 in
- Phase
- Single Phase
- Power Source
- Electric
- Supply Pipe Connection
- 3/8 in
- UL Listed
- Yes
- Volts
- 208V
- Water Heater Type
- On-demand, Tankless
- Watts
- 3
- Width
- 5-11/50 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday