DESCRIPTION

  • Cut energy costs - flow switch activates heater only on demand
  • Easy Installation
  • Microprocessor control ensures accurate output temperature
  • Reduces calcification, liming and sedimentation
  • Reduces energy waste
  • Thermostatic control for precise temperature control

Eemax 208V Thermostat Tankless Water Heater

EEX8208T

Watts:

SPECIFICATIONS

AMP
40
CEC Compliant
For Sale in CA
Depth
3 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Energy Star Compliant
No
Flow Rate
2 gpm
Height
9-67/100 in
Lead Law Compliant
Yes
Length
3 in
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
208V
Water Heater Type
On-demand, Tankless
Watts
8.3
Width
5-11/50 in

Starting at
Call for Pricing
  • QUANTITY