DESCRIPTION

  • Flow switch activates heater only on demand
  • Microprocessor control ensures accurate output temperature
  • No T&P valve needed
  • Save energy, 99% energy efficient
  • Water connections are on bottom of unit

Eemax Series Two 23 kW 240 V Electric Tankless Water Heater

EEX023240TC

Supply Pipe Connection:

SPECIFICATIONS

AMP
96
ANSI Specifications
ANSI Z358.1
Collection
Series Two
Depth
3 in
End Connection 1
NPT
Flow Rate
3 gpm
Height
10 in
Maximum Temperature
180
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
23
Width
10-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY