DESCRIPTION

  • 240 volt products ranging from 8kW to 36kW with self-modulating technology.
  • External digital temperature control ranging from 80° to 140°F with 1/2" CF water connections. Can switch from Fahrenheit to Celsius.
  • HomeAdvantage II can provide instant, consistent, and endless hot water for residential applications.
  • Perfect for point-of-use, booster, or whole house needs.

Eemax Home Advantage II 24 kW 240 V Electric Tankless Water Heater

EHA024240

Supply Pipe Connection:

SPECIFICATIONS

AMP
100
Collection
Home Advantage II
Depth
3-3/4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Star Compliant
No
Flow Rate
6 gpm
Height
17 in
Lead Law Compliant
Yes
Length
3-3/4 in
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
On-demand, Tankless
Watts
24
Width
17 in

Starting at
Call for Pricing
  • QUANTITY