DESCRIPTION

  • Call Eemax Customer Service to verify application
  • Easy installation

Eemax 240 V Relay

EEX255B

AMP:

SPECIFICATIONS

AMP
40
NSF Certified
Yes
NSF Specifications
NSF 372
Volts
240V
Watts
6

Starting at
Call for Pricing
  • QUANTITY