DESCRIPTION

  • Hot and cold water feed
  • Microprocessor control ensures accurate output temperature
  • Reduces calcification, liming and sedimentation
  • Thermostatic control for precise outlet temperature

Eemax 240 V Thermostat Tankless Water Heater

EEX012240T

Watts:

SPECIFICATIONS

AMP
48
CEC Compliant
For Sale in CA
Depth
4 in
End Connection 1
Compression
Height
10 in
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
11.5
Width
5-1/4 in

Starting at
Call for Pricing
  • QUANTITY