DESCRIPTION

  • Cut energy costs - flow switch activates heater only on demand
  • Faucet aerator, with excellent spray pattern, supplied with unit
  • Flow control- temperature controlled by amount of volume
  • Prevents legionella bacteria growth
  • Reduces calcification, liming and sedimentation
  • Thermostatic control for precise outlet temperature

Eemax 240V Tankless Water Heater

EEX144TC

Watts:

SPECIFICATIONS

AMP
64
Depth
3 in
End Connection 1
NPT
Flow Rate
3 gpm
Height
10 in
Lead Law Compliant
Yes
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
On-demand, Tankless
Watts
15
Width
10-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY