DESCRIPTION

  • Anti-scald protection
  • Continuous hot water
  • Eliminate costly mixing valves
  • Hot and cold water feed
  • Includes fully adjustable thermostat
  • Prevents legionella bacteria growth
  • Reduces calcification, liming and sedimentation

Eemax 240V Tankless Water Heater

EEX280T2T

Watts:

SPECIFICATIONS

AMP
120
Depth
4-1/4 in
End Connection 1
NPT
Height
15-1/4 in
Lead Law Compliant
Yes
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
On-demand, Tankless
Watts
28.5
Width
12-1/4 in

Starting at
Call for Pricing
  • QUANTITY