Eemax

2.4kW 120V Water Heater Element

Part #EEX610  |  Manufacturer Part #EX610

Volts:

120V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy installation
  • Long life expectancy
  • Strong durability
  • For SP2412
  • kW: 2.4
  • Volts: 120

Lead Law Compliant

Documents

Specifications

Brand Model Compatibility: Tankless Electric Water Heater SP2412

Lead Law Compliant: Yes

Material: Chrome

Origin: Domestic

Product Type: Water Heater Element

Type: EEX610

Volts: 120V

Watts: 2.4