DESCRIPTION

Eemax Home Advantage II 27 kW 240 V Electric Tankless Water Heater

EHA027240

Supply Pipe Connection:

SPECIFICATIONS

AMP
113
Collection
Home Advantage II
Depth
4 in
End Connection 1
NPT
Flow Rate
6 gpm
Height
17 in
Lead Law Compliant
Yes
Maximum Temperature
140
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
27
Width
17 in

Starting at
$871.56
EACH
  • QUANTITY