19 kW Indoor Electric Tankless Water Heater
Series Two™ TC 19 kW Indoor Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum outlet temperature of 110°F
- 0.5 gpm aerators supplied
- Designed with a 0.3 gpm activation
- Water connections on the bottom of the unit
Specifications
- AMP:
- 80
- ANSI:
- ANSI Z358.1
- Application:
- Commercial, Industrial, Sinks
- Collection:
- Series Two™ TC
- Depth:
- 4-8/25 in
- Energy Star Compliant:
- No
- Flow Rate:
- 3 gpm
- Indoor Outdoor:
- Indoor
- Maximum Temperature:
- 110
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 105 to 110 Deg F
- Type:
- EEX190TCML
- UL Listed:
- Yes
- Volts:
- 240V
- Water Heater Type:
- Point of Use
- Watts:
- 19 kW
- Width:
- 10-17/25 in