DESCRIPTION

  • 1/2" compression fittings on bottom of unit for easy installation
  • Commercial/Residential
  • Energy Factor: .99
  • Thermostatic control for precise outlet temperature
  • UL listed

Eemax 3 kW 120 V Thermostat Tankless Water Heater

EEX3012T

Supply Pipe Connection:

SPECIFICATIONS

AMP
25
ANSI Specifications
ANSI Z358.1
CEC Compliant
For Sale in CA
Depth
3 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Energy Star Compliant
No
Flow Rate
3 gpm
Height
9-67/100 in
Lead Law Compliant
Yes
Length
3 in
Maximum Temperature
110
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
120V
Water Heater Type
On-demand, Tankless
Watts
3
Width
5-11/50 in

Starting at
Call for Pricing
  • QUANTITY