16.6 kW Indoor Electric Tankless Water Heater
Series Two™ TC 16.6 kW Indoor Electric Tankless Water Heater
Frequently Purchased Together
Product Details
- 10 in width
- 4 in depth
- Color white
- Unit mounts on wall
- Two glass-fiber reinforced heater bodies and nichrome elements – a unique, patented flow path ensures optimum heat transfer and extended element life
- Field serviceable replaceable cartridge element
- Easy installation with integral 3/4 in NPT fittings
- Turns on in stages based on hot water demand
- Made in USA
- Lead-Free
-
Lead Law Compliant
Specifications
- AMP:
- 80
- Application:
- Commercial, Industrial
- Collection:
- Series Two™ TC
- Depth:
- 4-8/25 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Flow Rate:
- 4 gpm
- Height:
- 10-1/8 in
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 100
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Heater Type:
- Point of Use
- Watts:
- 16.6 kW
- Weight:
- 10.5 lb
- Width:
- 10-17/25 in