3.5kW 120V Water Heater Element

This product has been replaced by

Eemax 3.5kW Water Heater Element
Eemax 3.5kW 120V Water Heater Element
Manufacturer Part #EX410
You last purchased this on
 
Eemax

3.5kW 120V Water Heater Element

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eemax 3.5kW Water Heater Element
Eemax 3.5kW 120V Water Heater Element
Manufacturer Part #EX410
Eemax

3.5kW 120V Water Heater Element

  • Fast #
  • Part #EEX410SP
  • Item #1613005
  • Manufacturer Part #EX410SP
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long life expectancy
  • Strong durability
  • Easy installation
  • Volts: 120
  • kW: 3.5
  • For SP3512
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Chrome
Product Type:
Water Heater Element
Volts:
120V
Watts:
3.5 kW