DESCRIPTION

  • 3/4" NPT water connections on bottom of unit for easy installation
  • Amps: 160
  • Energy Factor: .99
  • Residential
  • Thermostatic control for precise outlet temperature
  • UL Listed
  • Volts: 240
  • kW: 38

Eemax 38 kW 240 V Electric Tankless Water Heater

EEX380T2T2

Supply Pipe Connection:

SPECIFICATIONS

AMP
160
Depth
4-1/8 in
End Connection 1
NPT
Flow Rate
4 gpm
Height
20-3/16 in
Lead Law Compliant
Yes
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
38
Width
12-1/8 in

Starting at
Call for Pricing
  • QUANTITY