DESCRIPTION

  • Compatible with hands-free, sensor, and metering faucets
  • Complies with handicap requirements
  • Flow switch activates heater only on demand
  • No T&P valve needed
  • Save energy, 99% energy efficient
  • Single point of use units perfectly suited for hand washing
  • Water connections are on bottom of unit

Eemax 4.8 kW 240 V Flow Control Device Tankless Water Heater

EEX48

Supply Pipe Connection:

SPECIFICATIONS

AMP
20
CEC Compliant
For Sale in CA
Depth
4 in
End Connection 1
Compression
Flow Rate
2 gpm
Height
10-3/4 in
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
4.8
Width
5-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY