DESCRIPTION

  • 1/2" compression fittings on bottom of unit for easy installation
  • Commercial/Residential
  • Energy Factor: .99
  • Thermostatic control for precise outlet temperature
  • UL listed

Eemax 4 in. 6.5 kW 240 V Tankless Water Heater

EEX65

Supply Pipe Connection:

SPECIFICATIONS

AMP
27
CEC Compliant
For Sale in CA
Depth
4 in
End Connection 1
Compression
Flow Rate
2 gpm
Height
10-3/4 in
Lead Law Compliant
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
6.5
Width
5-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$245.02
EACH
  • QUANTITY