DESCRIPTION

  • Flow switch activates heater only on demand
  • Heats high purity water for DI applications
  • Microprocessor control ensures accurate output temperature
  • No T&P valve needed
  • Save energy, 99% energy efficient

Eemax 4 kW 277 V Tankless Water Heater

EEX4277T

Supply Pipe Connection:

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI Z358.1
CEC Compliant
For Sale in CA
Depth
3 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Energy Star Compliant
No
Flow Rate
3 gpm
Height
9-67/100 in
Length
3 in
Maximum Temperature
110
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
277V
Water Heater Type
On-demand, Tankless
Watts
4.1
Width
5-11/50 in

Starting at
Call for Pricing
  • QUANTITY