DESCRIPTION

Eemax 4 kW 277 V Thermostat Tankless Water Heater

EEX4277TFS

Supply Pipe Connection:

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI Z358.1
CEC Compliant
For Sale in CA
Depth
3 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Energy Star Compliant
No
Height
9-67/100 in
Length
3 in
Maximum Pressure
150 psi
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
277V
Water Heater Type
On-demand, Tankless
Watts
4.1
Width
5-11/50 in

Starting at
Call for Pricing
  • QUANTITY