Eemax
4.8kW Electric Tankless Water Heater
Part #EEX48SL | Item #4124399 | Manufacturer Part #EX48 SL
Power Source:
ElectricProduct Details
- Color white
- 5-11/50 in width
- 3 in depth
- Nichrome element – a unique, patented flow path ensures optimum heat transfer and extended element life
- Endless hot water – no storage capacity to run out
- Easy installation
- High temperature limit switch with automatic reset
- ADA compliant
- Made in USA
Documents
Specifications
AMP: 20
Application: Residential
CEC Compliant: For Sale in CA
Depth: 3 in
End Connection 1: Compression
End Connection 2: Compression
End Connections: Compression
Energy Star Compliant: No
Fitting Sizes: 3/8 in
Flow Rate: 1.5 gpm
Height: 9-2/3 in
Installation Type: Wall Mount
Length: 3 in
Low Pressure: 35
Material: Plastic
Material Type: ABS
Maximum Pressure: 150 psi
NSF Certified: Yes
NSF Specifications: NSF 372
Number Of Elements: 1
Phase: Single Phase
Power Source: Electric
Supply Pipe Connection: 3/8 in
Type: EEX48SL
UL Listed: Yes
Volts: 240V
Water Heater Type: On-demand
Watts: 4.8
Weight: 4
Width: 5-11/50 in