DESCRIPTION

Eemax AccuMix 6.5 kW 240 V Top Mount Tankless Water Heater

EMT007240T

Supply Pipe Connection:

SPECIFICATIONS

AMP
27
ASSE Standards
ASSE 1070
CEC Compliant
For Sale in CA
Collection
AccuMix
Depth
4 in
End Connection 1
Compression
Flow Rate
2 gpm
Height
13-1/2 in
Maximum Temperature
105
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tankless
Watts
6.5
Width
5 in

Starting at
$639.21
EACH
  • QUANTITY