6.6kW Bare Wire Style Heating Element
6.6kW Bare Wire Style Heating Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Model:
- ED020480T2T, ED020480T3, ED020480 (T2T, T3)
- IAPMO Listed -:
- No
- Origin:
- Domestic
- Power Source:
- Electric
- Product Type:
- Heating Element
- Volts:
- 480V
- Watts:
- 6.6 kW