DESCRIPTION

  • ProAdvantage electric tankless water heaters are used in commercial and industrial applications.
  • The units range from 3.5kW to 32kW and can use 120, 208, 240, 277, and 480 volts.
  • They have external digital temperature controls and can have 1/2" compression or 3/4" water connections

Eemax 8.3kW Electric Tankless Water Heater with Digital Display and Control

EPA008208T

Flow Rate:

SPECIFICATIONS

AMP
39
ANSI Specifications
ANSI 372
CARB OTC LEED Compliant
No
CSA Certified
CSA C22.2
Depth
4 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Energy Star Compliant
No
Flow Rate
2.5 gpm
GSA Approved
No
Height
9-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
4 in
Material
Chrome, Nickel
Maximum Pressure
150 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
Temperature Range
100 to 140 Deg F
UL Listed
Yes
Volts
208V
Water Heater Type
On-demand, Tankless
Watts
8.3
Width
9-3/8 in

Starting at
Call for Pricing
  • QUANTITY