DESCRIPTION

  • 3/8" compression fittings on top
  • Compact design
  • Flow controlling aerator supplied

Eemax 8 kW 277 V Tankless Water Heater

ESP80

Supply Pipe Connection:

SPECIFICATIONS

AMP
29
CEC Compliant
For Sale in CA
Depth
3 in
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Energy Star Compliant
No
Flow Rate
2 gpm
Height
9-67/100 in
Length
3 in
NSF Certified
Yes
NSF Specifications
NSF 372
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/8 in
UL Listed
Yes
Volts
277V
Water Heater Type
On-demand, Tankless
Watts
8
Width
5-11/50 in

Starting at
Call for Pricing
  • QUANTITY