DESCRIPTION
- Can be connected to multiple lavatories
- No T&P valve needed
- Save energy, 99% energy efficient
- Space saving compact design
- Thermostatic control for precise outlet temperature
- Water connections are on bottom of unit
Eemax 8 kW 277 V Thermostat Multispeed Tankless Water Heater
EEX80TML
Supply Pipe Connection:
SPECIFICATIONS
- AMP
- 29
- CEC Compliant
- For Sale in CA
- Depth
- 3 in
- End Connection 1
- Compression
- End Connection 2
- Compression
- End Connections
- Compression
- Energy Star Compliant
- No
- Height
- 9-67/100 in
- Length
- 3 in
- Maximum Pressure
- 150 psi
- Maximum Temperature
- 110
- NSF Certified
- Yes
- NSF Specifications
- NSF 372
- Phase
- Single Phase
- Power Source
- Electric
- Supply Pipe Connection
- 1/2 in
- UL Listed
- Yes
- Volts
- 277V
- Water Heater Type
- On-demand, Tankless
- Watts
- 8
- Width
- 5-11/50 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday