DESCRIPTION

  • Compatible with all sensor and non sensor faucets
  • Factory calibrated mixing valve and thermostatic temperature control board for accuracy
  • Factory temperature set to 105 degrees
  • No scalding or temperature spikes
  • Save energy, 99% energy efficient
  • Water connections are on top of unit

Eemax AccuMix 8 kW 277 V Top Mount Tankless Water Heater

EMT008277T

Supply Pipe Connection:

SPECIFICATIONS

AMP
29
ASSE Standards
ASSE 1070
Collection
AccuMix
Depth
4 in
End Connection 1
Compression
Flow Rate
2 gpm
Height
13-1/2 in
Maximum Temperature
105
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
1/2 in
UL Listed
Yes
Volts
277V
Water Heater Type
Tankless
Watts
8
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$644.23
EACH
  • QUANTITY