8kW 277V Water Heater Element
8kW 277V Water Heater Element
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Long life expectancy
- Strong durability
- Easy installation
- Volts: 277
- kW: 8
- For EX80 / EX160 / EX240
-
Lead Law Compliant
Specifications
- Fits Model:
- SPEX80 (T), EX80 (T), EX160 (T2, TC), EX240 (T2T, T3), AM008277T, MT008277T, MB008277T, PA008277T, PA016277TC, PA024277T2T
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Chrome
- Origin:
- Domestic
- Product Type:
- Heating Element
- Volts:
- 277V
- Watts:
- 8 kW